Motion
16E-696
USA Sealing JIC 37° Female Swivel 45° Elbow - 1.000 in JIC 37 x 1.000 in Line/Hose/Tube, Carbon steel
MI ITEM #00339749
MFR #16E-696
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing JIC 37° Female Swivel 45° Elbow - 1.000 in JIC 37 x 1.000 in Line/Hose/Tube, Carbon steel
MI ITEM #00339749
MFR #16E-696

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
16E-696 COLL-O-CRIMP CPLG
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Style
    JIC 37
  • End 1 Size
    1.000 in
  • End 1 Thread
    1-5/16-12
  • End 2 Style
    Line/Hose/Tube
  • End 2 Size
    1.000 in
  • Hex Size
    1.500 in
  • Both Ends Style/Type
    Fitting Assembly
  • Material
    Carbon steel
  • Inside Diameter
    0.830 in
  • Description Keyword
    1.000 in JIC 37 x 1.000 in Line/Hose/Tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text