Motion
6503-04-04-FG
6503-04-04-FG
MI ITEM #00339791
MFR #6503-04-04-FG
Price$11.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6503-04-04-FG
MI ITEM #00339791
MFR #6503-04-04-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.33/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 JIC 37°, 1/4 NPTF
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 JIC 37°, 1/4 NPTF
  • Weight
    0.17 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • Description Keyword
    1/4 in Female Pipe Rigid x 1/4 in Female JIC 37° Flare Swivel
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Female JIC 37° Flare Swivel
  • End 2 Thread
    (SAE) 7/16–20
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6503

Overview

Mfr description
6503-04-04-FG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text