Motion
06916E-116
Weatherhead 069 E Series Crimp Hose Fittings Male Pipe Rigid
MI ITEM #00339808
MFR #06916E-116
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 069 E Series Crimp Hose Fittings Male Pipe Rigid
MI ITEM #00339808
MFR #06916E-116

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06916E-116 COLL-O-CRIMP CPLG
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Ftng Assy (perm), R5
  • End Gender
    Male
  • Material
    Carbon Steel
  • Compatible Hose Series
    H059 , H069, H166, H169, H229, H239, H366, H569
  • Connection 1 Short Name
    NPTF
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    1.59 in
  • Description Keyword
    1 in 1-11-1/2 NPTF x Line/Hose/Tube
  • Length
    2.88 in
  • Overall Length
    2.88 in
  • Manufacturer Catalog Number
    06916E-116
  • Manufacturer Upc Number
    725975057742
  • UPC_NO
    725975057742
  • Finish
    DURA-KOTE
  • Application
    General purpose low and medium pressure hydraulics. Generally used for truck and off-road vehicle applications.
  • End 1 Size
    1 in
  • End 1 Thread
    1-11 1/2
  • Hex Size
    1.38 in
  • End 1 Style
    NPTF
  • Inside Diameter
    0.75 in
  • Height
    1.39 in
  • Angle
    180 °
  • Outer Diameter
    1.39 in
  • Weight
    0.50 lb
  • Product Types
    Hose Fittings
  • Color
    DURA-KOTE
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.50 lb
  • For Use With
    H059 , H069, H166, H169, H229, H239, H366, H569
  • Compatible Tube Outer Diameter
    1 in
  • End 1 Type
    NPTF
  • Hose Dash Size
    -16
  • Width
    1.39 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text