Motion
06905E-505
Weatherhead 069 E Series Crimp Hose Fittings JIC 37 Male Rigid
MI ITEM #00339813
MFR #06905E-505
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 069 E Series Crimp Hose Fittings JIC 37 Male Rigid
MI ITEM #00339813
MFR #06905E-505

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06905E-505 COLL-O-CRIMP CPLG
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose End (perm) R5
  • End Gender
    Male
  • Material
    Carbon Steel
  • Compatible Hose Series
    H059 , H069, H166, H169, H229, H239, H366, H569
  • Connection 1 Short Name
    JIC 37
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    0.92 in
  • Description Keyword
    5/16 in 1/2-20 JIC 37 x 1/4 in Line/Hose/Tube
  • Length
    1.92 in
  • Overall Length
    1.92 in
  • Manufacturer Catalog Number
    06905E-505
  • Manufacturer Upc Number
    725975057230
  • UPC_NO
    725975057230
  • Finish
    DURA-KOTE
  • Application
    General purpose low and medium pressure hydraulics. Generally used for truck and off-road vehicle applications.
  • End 1 Size
    1/2 in
  • End 1 Thread
    1/2-20
  • Hex Size
    0.56 in
  • End 1 Style
    JIC 37
  • Inside Diameter
    0.23 in
  • Height
    0.73 in
  • Angle
    180 °
  • Outer Diameter
    0.56 in
  • Weight
    0.08 lb
  • Product Types
    Hose Fittings
  • Color
    DURA-KOTE
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.08 lb
  • For Use With
    H059 , H069, H166, H169, H229, H239, H366, H569
  • Compatible Tube Outer Diameter
    0.25 in
  • End 1 Type
    JIC 37
  • End 2 Size
    1/4 in
  • Hose Dash Size
    -5
  • Width
    0.73 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text