Motion
06912E-512
Weatherhead 069 E Series Crimp Hose Fittings JIC 37 Male Rigid
Mi Item #00339821
MFR #06912E-512
Price$86.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 069 E Series Crimp Hose Fittings JIC 37 Male Rigid
Mi Item #00339821
MFR #06912E-512

Mfr description
06912E-512 COLL-O-CRIMP CPLG
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.90/each

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.63 in
  • End 1 Size
    1 1/16 in
  • Height
    1.13 in
  • Hex Size
    1.13 in
  • Hose Cut-Off Factor
    1.36 in
  • Hose Dash Size
    -12
  • Inside Diameter
    0.61 in
  • Length
    2.63 in
  • Outer Diameter
    1.13 in
  • Overall Length
    2.63 in
  • Overall Weight
    0.25 lb
  • Weight
    0.25 lb
  • Width
    1.13 in

Details

  • Adapter Type
    Hose End (perm) R5
  • Application
    General purpose low and medium pressure hydraulics. Generally used for truck and off-road vehicle applications.
  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    H059 , H069, H166, H169, H229, H239, H366, H569
  • Connection 1 Short Name
    JIC 37
  • Connection 2 Short Name
    Line/Hose/Tube
  • Description Keyword
    3/4 in 1-1/16-12 JIC 37 x Line/Hose/Tube
  • End 1 Style
    JIC 37
  • End 1 Thread
    1 1/16-12
  • End 1 Type
    JIC 37
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Male
  • Finish
    DURA-KOTE
  • For Use With
    H059 , H069, H166, H169, H229, H239, H366, H569
  • Manufacturer Catalog Number
    06912E-512
  • Manufacturer Upc Number
    725975057667
  • Material
    Carbon Steel
  • Product Types
    Hose Fittings
  • UPC_NO
    725975057667
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)