Motion
2X100 BG SUPER-VAC 150SD CORR

GATES RUBBER CO
2X100 BG SUPER-VAC 150SD CORR

Black Gold® Super-Vac SD Corrugated Industrial Hose - 2 in Inner Diameter, 150 psi Working Pressure, Oilfield Hose Type, Nitrile Rubber Tube Material, SBR Rubber Cover Material, 100 ft Length
Mi Item #00339908
MFR #2X100 BG SUPER-VAC 150SD CORR
Price$15.32/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2X100 BG SUPER-VAC 150SD CORR

Black Gold® Super-Vac SD Corrugated Industrial Hose - 2 in Inner Diameter, 150 psi Working Pressure, Oilfield Hose Type, Nitrile Rubber Tube Material, SBR Rubber Cover Material, 100 ft Length
Mi Item #00339908
MFR #2X100 BG SUPER-VAC 150SD CORR

Mfr description
2 BLACK GOLD SUPER-VAC 150SD CORR
  • Designed for heavy-duty waste pit and vacuum truck use in oil field applications where a robust yet lightweight hose is required
  • Hose design factor 4:1
  • Suction: 30” Hg
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.32/ft

Specifications

Dimensions

  • Hose Weight
    0.99 lbs per ft
  • Length
    100 ft
  • Minimum Bend Radius
    4.0 in
  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.47 in
  • Segment Length Range
    Maximum of 100 ft
  • Weight
    0.99 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    SBR Rubber
  • Description
    RECOMMENDED FOR: Tank truck service, including oilfield vacuum truck, where full suction or rated working pressures are required. Ideal for applications handling crude oil, salt and fresh water, tank bottoms, drilling mud, dilute solutions of hydrochloric acids, diesel fuels and sewage transfer. Reference Gates Chemical Resistance Table.
  • Harmonization Code
    4009.41.0000
  • Hose Covering Material
    SBR (Type D)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile with Steel Wire Helix
  • Hose Type
    Oilfield Hose
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 180 °F
  • Physical Resistance
    Oil
  • Reinforcement Material
    Textile with Steel Helical
  • Standards Met
    ARPM Class B
  • Tube Color
    Black
  • Tube Material
    Nitrile Rubber
  • Typical Applications
    Industrial
  • UPC_NO
    072053217780
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)