Motion
5/16XRL CHEM PAINT SPRAY 500

GATES RUBBER CO
5/16XRL CHEM PAINT SPRAY 500

Chem Master™ Paint Spray (500-750) Industrial Hose - 5/16 in Inner Diameter, 500 psi Working Pressure, Chemical Hose Type, Seamless Nylon - Type Z Tube Material, Chloroprene - Type A Cover Material, 700 ft Length
Mi Item #00339990
MFR #5/16XRL CHEM PAINT SPRAY 500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5/16XRL CHEM PAINT SPRAY 500

Chem Master™ Paint Spray (500-750) Industrial Hose - 5/16 in Inner Diameter, 500 psi Working Pressure, Chemical Hose Type, Seamless Nylon - Type Z Tube Material, Chloroprene - Type A Cover Material, 700 ft Length
Mi Item #00339990
MFR #5/16XRL CHEM PAINT SPRAY 500

Mfr description
5/16 CHEM MASTER PAINT SPRAY 500
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Weight
    0.11 lbs per ft
  • Length
    700 ft
  • Minimum Bend Radius
    3.0 in
  • Nominal Hose Inner Diameter  
    5/16 in
  • Nominal Hose Outer Diameter  
    0.59 in
  • Weight
    0.11 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Description
    RECOMMENDED FOR: Paint spray applications, as well as transfer of petroleum–based products (aliphatic, aromatic and chlorinated hydrocarbon such as toluene, xylene, benzene, gasoline).
  • Harmonization Code
    4009.31.0000
  • Hose Covering Material
    Neoprene (Type A)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile Cord
  • Hose Type
    Chemical Hose
  • Inner Tube Material
    Nylon (Type Z)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 150 °F
  • Reinforcement Material
    Synthetic textile
  • Suction
    30 inHg
  • Tube Color
    Clear
  • Tube Material
    Seamless Nylon - Type Z
  • UPC_NO
    072053687132
  • Working Pressure
    500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)