Motion
MH6
Band Hose Clamp Stainless Steel 25/32" Band Diameter
MI ITEM #00340342
MFR #MH6
Price$1.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Hose Clamp Stainless Steel 25/32" Band Diameter
MI ITEM #00340342
MFR #MH6

Mfr description
MH6 HOSE CLAMP WORM GEAR 3/8" SS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.29/each

Specifications

Dimensions

  • Band Diameter
    25/32 in
  • Maximum Diameter
    25/32 in
  • Minimum Diameter
    7/16 in
  • Size
    5/16 in
  • Weight
    0.01 lbs
  • Width
    5/16 in

Details

  • Clamp Type
    Worm Gear Clamp
  • Finish Coating
    Plain (Band, Housing), Zinc (Screw)
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Material
    Stainless Steel
  • Package Quantity
    500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)