Motion
MH12
Band Hose Clamp Stainless Steel 1-1/4" Band Diameter
MI ITEM #00340351
MFR #MH12
Price$1.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Hose Clamp Stainless Steel 1-1/4" Band Diameter
MI ITEM #00340351
MFR #MH12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.74/each

Specifications

Dimensions

  • Band Diameter
    1-1/4 in
  • Maximum Diameter
    1-1/4 in
  • Minimum Diameter
    11/16 in
  • Weight
    0.02 lbs
  • Width
    5/16 in

Details

  • Clamp Type
    Worm Gear Clamp
  • Finish Coating
    Plain (Band, Housing), Zinc (Screw)
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Material
    Stainless Steel
  • Package Quantity
    200

Overview

Mfr description
MH12 HOSE CLAMP WORM GEAR 3/4" SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text