Motion
1/2X500 PLANT 300 NC

GATES RUBBER CO
1/2X500 PLANT 300 NC

Plant Master™ 300NC Industrial Hose - 1/2 in Inner Diameter, 300 psi Working Pressure, Air & Multipurpose Type, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 500 ft Length
Mi Item #00340743
MFR #1/2X500 PLANT 300 NC
Price$4.40/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1/2X500 PLANT 300 NC

Plant Master™ 300NC Industrial Hose - 1/2 in Inner Diameter, 300 psi Working Pressure, Air & Multipurpose Type, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 500 ft Length
Mi Item #00340743
MFR #1/2X500 PLANT 300 NC

Mfr description
1/2 PLANT MASTER 300 NC 3237-0705
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.40/ft

Specifications

Dimensions

  • Hose Weight
    0.24 lbs per ft
  • Length
    500 ft
  • Minimum Bend Radius
    5.0 in
  • Nominal Hose Inner Diameter  
    1/2 in
  • Nominal Hose Outer Diameter  
    0.88 in
  • Weight
    0.24 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Red
  • Cover Color
    Red
  • Cover Material
    EPDM Rubber
  • Description
    RECOMMENDED FOR: Medium–duty air and water applications where a hose with high electrical resistance is needed.
  • Harmonization Code
    4009.31.0000
  • Hose Covering Material
    EPDM (Type P)
  • Hose Reinforcement Type
    Braided High Tensile Synthetic Textile Cord
  • Hose Type
    Air & Multipurpose
  • Inner Tube Material
    EPDM (Type P)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -20 °F
  • Operating Temperature Range
    -20 to 150 °F
  • Reinforcement Material
    Textile
  • Suction
    25 inHg
  • Tube Color
    Green
  • Tube Material
    EPDM Rubber
  • UPC_NO
    072053652307
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)