Motion
2X10 4663K FUEL FILL CORR 20

GATES RUBBER CO
2X10 4663K FUEL FILL CORR 20

4663K Industrial Hose - 2 in Inner Diameter, 1.4 Working Pressure, Fuel Fill Corrugated Hose Type, Nitrile - Type C Tube Material, Chloroprene - Type A Cover Material, 10 ft Length
MI ITEM #00340755
MFR #2X10 4663K FUEL FILL CORR 20
Your Price$36.34/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2X10 4663K FUEL FILL CORR 20

4663K Industrial Hose - 2 in Inner Diameter, 1.4 Working Pressure, Fuel Fill Corrugated Hose Type, Nitrile - Type C Tube Material, Chloroprene - Type A Cover Material, 10 ft Length
MI ITEM #00340755
MFR #2X10 4663K FUEL FILL CORR 20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$36.34/ft(List $43.61)

Overview

Mfr description
2 4663K FUEL FILL CORRUGATED 20

Specifications

  • Hose Type
    Fuel Fill Corrugated Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Suction
    30 inHg
  • Working Pressure
    1.4
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Fuel tank filler applications to provide a flexible connector between fuel tank and fill pipe. Suitable for fill applications on automobiles, trucks, buses and other similar applications where exceptionally flexible hose is required.
  • Inner Tube Material
    Nitrile (Type C)
  • Hose Covering Material
    Chloroprene (Type A)
  • Hose Reinforcement Type
    Single Ply of Synthetic Fabric And Two Built-In Helical Steel Wires
  • Operating Temperature Range
    -40 to 212 °F
  • Color
    Black
  • Minimum Bend Radius
    7.0 in
  • Length
    10 ft
  • Harmonization Code
    4009.41.0000
  • UPC_NO
    072053215397
  • Manufacturer Catalog
  • Hose Weight
    0.60 lbs per ft
  • Tube Material
    Nitrile - Type C
  • Weight
    0.60 lbs
  • Cover Color
    Black
  • Maximum Temperature
    212 °F
  • Cover Material
    Chloroprene - Type A
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text