Motion
1-1/4X50 MINE AIRDRILL 500

GATES RUBBER CO
1-1/4X50 MINE AIRDRILL 500

Mine Master™ Air Drill Industrial Hose - 1-1/4 in Inner Diameter, 34.5 Working Pressure, Mining Hose Type, Chloroprene - Type A Tube Material, Modified Nitrile - Type C2 Cover Material, 50 ft Length
MI ITEM #00340964
MFR #1-1/4X50 MINE AIRDRILL 500
List Price$53.08/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1-1/4X50 MINE AIRDRILL 500

Mine Master™ Air Drill Industrial Hose - 1-1/4 in Inner Diameter, 34.5 Working Pressure, Mining Hose Type, Chloroprene - Type A Tube Material, Modified Nitrile - Type C2 Cover Material, 50 ft Length
MI ITEM #00340964
MFR #1-1/4X50 MINE AIRDRILL 500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.08/ft for your price

Overview

Mfr description
1 1/4 MINE MASTER AIRDRILL 500

Specifications

  • Hose Type
    Mining Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Suction
    15 inHg
  • Working Pressure
    34.5
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Extra heavy–duty, high–pressure use on industrial, construction and pneumatic mining applications requiring wire–braided hose with an oil–resistant tube and abrasion–resistant cover.
  • Inner Tube Material
    Neoprene (Type A)
  • Hose Covering Material
    Natural Rubber (Type D3)
  • Hose Reinforcement Type
    Braided High Tensile Steel Wire
  • Operating Temperature Range
    -30 to 212 °F
  • Color
    Gray
  • Minimum Bend Radius
    10.0 in
  • Length
    50 ft
  • Standards Met
    ARPM Class B
  • Harmonization Code
    4009.21.0000
  • UPC_NO
    072053213713
  • Manufacturer Catalog
  • Hose Weight
    0.98 lbs per ft
  • Tube Material
    Chloroprene - Type A
  • Weight
    0.98 lbs
  • Cover Color
    Gray
  • Maximum Temperature
    212 °F
  • Cover Material
    Modified Nitrile - Type C2
  • Minimum Temperature
    -30 °F
  • Reinforcement Material
    Braided, steel wire
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text