Motion
3219-2901
Plant Master™ Xtreme™ Air & Multi-Purpose Hose - 3/16 in Inner Diameter, 500 psi Working Pressure, Air & Water Hose Type
Mi Item #00340968
MFR #3219-2901
Price$5.05/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plant Master™ Xtreme™ Air & Multi-Purpose Hose - 3/16 in Inner Diameter, 500 psi Working Pressure, Air & Water Hose Type
Mi Item #00340968
MFR #3219-2901

Mfr description
PLANT MASTER XTREME 325 BRAID 3/16 1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.05/ft

Specifications

Dimensions

  • Hose Weight
    0.07 lbs per ft
  • Minimum Bend Radius
    3.00 in
  • Nominal Hose Inner Diameter  
    3/16 in
  • Nominal Hose Outer Diameter  
    0.44 in
  • Weight
    0.07 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Red
  • Hose Covering Material
    Nitrile (Type C2)
  • Hose Reinforcement Type
    Braided High Tensile Synthetic Textile Cord
  • Hose Type
    Air & Water Hose
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Operating Temperature Range
    -40 to 212 °F
  • Standards Met
    ARPM Class A, ARPM Class B
  • Suction
    30 inHg
  • UPC_NO
    072053645217
  • Working Pressure
    500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)