Motion
5/16XRL PLANT XTRM 325 BRD RED

GATES RUBBER CO
5/16XRL PLANT XTRM 325 BRD RED

Plant Master™ Xtreme™ Industrial Hose - 5/16 in Inner Diameter, 325 psi Working Pressure, Air & Water Hose Type, Nitrile - Type C Tube Material, Modified Nitrile - Type C2 Cover Material, 625 ft Length
MI ITEM #00340971
MFR #5/16XRL PLANT XTRM 325 BRD RED
Your Price$5.55/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5/16XRL PLANT XTRM 325 BRD RED

Plant Master™ Xtreme™ Industrial Hose - 5/16 in Inner Diameter, 325 psi Working Pressure, Air & Water Hose Type, Nitrile - Type C Tube Material, Modified Nitrile - Type C2 Cover Material, 625 ft Length
MI ITEM #00340971
MFR #5/16XRL PLANT XTRM 325 BRD RED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.55/ft(List $6.67)

Overview

Mfr description
5/16 PLANT MASTER XTREME 325 BRAID

Specifications

  • Hose Type
    Air & Water Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    325 psi
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Applications requiring a premium grade braided hose, with excellent flexibility and maximum resistance to air, water, petroleum oils, gasoline, kerosene and fuel oil (to +120°F) and lubricating oils (to +212°F).
  • Inner Tube Material
    Nitrile (Type C)
  • Hose Covering Material
    Nitrile (Type C2)
  • Hose Reinforcement Type
    Braided High Tensile Synthetic Textile Cord
  • Operating Temperature Range
    -40 to 212 °F
  • Color
    Red
  • Minimum Bend Radius
    3.0 in
  • Length
    625 ft
  • Segment Length Range
    50 to 750 ft
  • Physical Resistance
    Weather
  • Standards Met
    ARPM Class A, ARPM Class B
  • Typical Applications
    Industrial
  • Harmonization Code
    4009.31.0000
  • UPC_NO
    072053645248
  • Manufacturer Catalog
  • Hose Weight
    0.13 lbs per ft
  • Tube Material
    Nitrile - Type C
  • Weight
    0.14 lbs
  • Cover Color
    Red
  • Maximum Temperature
    212 °F
  • Cover Material
    Modified Nitrile - Type C2
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Braided, synthetic textile
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text