Motion
3/4X50 MINE SPRAY 1000 YLW

GATES RUBBER CO
3/4X50 MINE SPRAY 1000 YLW

Mine Master™ Spray 1000 Industrial Hose - 3/4 in Inner Diameter, 1000 psi Working Pressure, Mining Hose Type, EPDM Rubber Tube Material, Nitrile Rubber Cover Material, 50 ft Length
Mi Item #00341017
MFR #3/4X50 MINE SPRAY 1000 YLW
Price$6.23/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/4X50 MINE SPRAY 1000 YLW

Mine Master™ Spray 1000 Industrial Hose - 3/4 in Inner Diameter, 1000 psi Working Pressure, Mining Hose Type, EPDM Rubber Tube Material, Nitrile Rubber Cover Material, 50 ft Length
Mi Item #00341017
MFR #3/4X50 MINE SPRAY 1000 YLW

Mfr description
3/4 MINE MASTER SPRAY 1000 CTN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.23/ft

Specifications

Dimensions

  • Hose Weight
    0.44 lbs per ft
  • Length
    50 ft
  • Minimum Bend Radius
    8.0 in
  • Nominal Hose Inner Diameter  
    3/4 in
  • Nominal Hose Outer Diameter  
    1.10 in
  • Weight
    0.44 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Yellow
  • Cover Color
    Yellow
  • Cover Material
    Nitrile Rubber
  • Description
    RECOMMENDED FOR: High–pressure water service in underground mining applications and hot water washdown service. The thick cover meets MSHA's self–extinguishing requirements and is designed for the tough mining environment.
  • Harmonization Code
    4009.21.0000
  • Hose Covering Material
    EPDM (Type P)
  • Hose Reinforcement Type
    Braided High Tensile Steel Wire
  • Hose Type
    Mining Hose
  • Inner Tube Material
    EPDM (Type P)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 212 °F
  • Reinforcement Material
    Braided Steel Wire
  • Suction
    25 inHg
  • Tube Color
    Black
  • Tube Material
    EPDM Rubber
  • UPC_NO
    072053213447
  • Working Pressure
    1000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)