Motion
2X100 WATER SLURRY 150D AR

GATES RUBBER CO
2X100 WATER SLURRY 150D AR

Water Master™ Slurry 150D AR Industrial Hose - 2 in Inner Diameter, 150 psi Working Pressure, Water Suction & Discharge Type, SBR Rubber Tube Material, SBR Rubber Cover Material, 100 ft Length
MI ITEM #00341096
MFR #2X100 WATER SLURRY 150D AR
Price$23.20/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2X100 WATER SLURRY 150D AR

Water Master™ Slurry 150D AR Industrial Hose - 2 in Inner Diameter, 150 psi Working Pressure, Water Suction & Discharge Type, SBR Rubber Tube Material, SBR Rubber Cover Material, 100 ft Length
MI ITEM #00341096
MFR #2X100 WATER SLURRY 150D AR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$23.20/ft

Specifications

Dimensions

  • Hose Weight
    0.93 lbs per ft
  • Length
    100 ft
  • Minimum Bend Radius
    20.0 in
  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.48 in
  • Weight
    0.93 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    SBR Rubber
  • Description
    RECOMMENDED FOR: Water and slurry discharge in heavy–duty industrial applications where abrasion–resistance is necessary.
  • Harmonization Code
    4009.31.0000
  • Hose Covering Material
    SBR (Type D)
  • Hose Reinforcement Type
    Multiple Plies of Synthetic Fiber Textile Cord
  • Hose Type
    Water Suction & Discharge
  • Inner Tube Material
    SBR (Type D)
  • Manufacturer Catalog
  • Manufacturer Upc Number
    072053436167
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 150 °F
  • Reinforcement Material
    Textile
  • Tube Color
    Black
  • Tube Material
    SBR Rubber
  • UPC_NO
    072053436167
  • Working Pressure
    150 psi

Overview

Mfr description
2 WATER MASTER SLURRY 150D AR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text