Motion
3-1/2X100 WATER SLURRY 150D AR

GATES RUBBER CO
3-1/2X100 WATER SLURRY 150D AR

Water Master™ Slurry 150D AR Industrial Hose - 3-1/2 in Inner Diameter, 10.3 Working Pressure, Water Hose Type, SBR - Type D Tube Material, SBR - Type D Cover Material, 100 ft Length
MI ITEM #00341103
MFR #3-1/2X100 WATER SLURRY 150D AR
List Price$56.84/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3-1/2X100 WATER SLURRY 150D AR

Water Master™ Slurry 150D AR Industrial Hose - 3-1/2 in Inner Diameter, 10.3 Working Pressure, Water Hose Type, SBR - Type D Tube Material, SBR - Type D Cover Material, 100 ft Length
MI ITEM #00341103
MFR #3-1/2X100 WATER SLURRY 150D AR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56.84/ft for your price

Overview

Mfr description
3 1/2 WATER MASTER SLURRY 150D AR

Specifications

  • Hose Type
    Water Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    10.3
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Water and slurry discharge in heavy–duty industrial applications where abrasion–resistance is necessary.
  • Inner Tube Material
    SBR (Type D)
  • Hose Covering Material
    SBR (Type D)
  • Hose Reinforcement Type
    Multiple Plies of Synthetic Fiber Textile Cord
  • Operating Temperature Range
    -40 to 150 °F
  • Color
    Black
  • Minimum Bend Radius
    42.0 in
  • Length
    100 ft
  • Harmonization Code
    4009.31.0000
  • UPC_NO
    072053652208
  • Manufacturer Catalog
  • Hose Weight
    1.64 lbs per ft
  • Tube Material
    SBR - Type D
  • Weight
    1.64 lbs
  • Cover Color
    Black
  • Maximum Temperature
    150 °F
  • Cover Material
    SBR - Type D
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought