Motion
4X100 WATER 150SD AR

GATES RUBBER CO
4X100 WATER 150SD AR

Water Master™ (100-150) SD AR Industrial Hose - 4 in Inner Diameter, 10.3 Working Pressure, Water Hose Type, EPDM - Type P Tube Material, SBR - Type D Cover Material, 100 ft Length
Mi Item #00341169
MFR #4X100 WATER 150SD AR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4X100 WATER 150SD AR

Water Master™ (100-150) SD AR Industrial Hose - 4 in Inner Diameter, 10.3 Working Pressure, Water Hose Type, EPDM - Type P Tube Material, SBR - Type D Cover Material, 100 ft Length
Mi Item #00341169
MFR #4X100 WATER 150SD AR

Mfr description
4 WATER MASTER 150SD AR 4686-0707
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Weight
    2.59 lbs per ft
  • Length
    100 ft
  • Minimum Bend Radius
    20.0 in
  • Nominal Hose Inner Diameter  
    4 in
  • Nominal Hose Outer Diameter  
    4.58 in
  • Weight
    2.59 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    SBR - Type D
  • Description
    RECOMMENDED FOR: Suction hose used to convey water, detergents, phosphate ester hydraulic fluids and dilute solutions of acids, alkalies and glycols.
  • Harmonization Code
    4009.41.0000
  • Hose Covering Material
    SBR (Type D)
  • Hose Reinforcement Type
    Synthetic Fiber Textile Cord with Steel Spiral Wire
  • Hose Type
    Water Hose
  • Inner Tube Material
    EPDM (Type P)
  • Manufacturer Catalog
  • Manufacturer Upc Number
    072053652130
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 180 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Suction
    30 inHg
  • Tube Color
    Black
  • Tube Material
    EPDM - Type P
  • UPC_NO
    072053652130
  • Working Pressure
    10.3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)