Motion
Plant Master™ 4663-4009

GATES RUBBER CO
Plant Master™ 4663-4009

Plant Master™ Air Duct (5-10) SD Ducting Hose - 1.875 in ID, Single ply of synthetic fabric with two built-in helical wires reinforcing a Neoprene tube, covered with a Neoprene impregnated fabric, 10 psi
Mi Item #00341252
MFR #Plant Master™ 4663-4009
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
Plant Master™ 4663-4009

Plant Master™ Air Duct (5-10) SD Ducting Hose - 1.875 in ID, Single ply of synthetic fabric with two built-in helical wires reinforcing a Neoprene tube, covered with a Neoprene impregnated fabric, 10 psi
Mi Item #00341252
MFR #Plant Master™ 4663-4009

Mfr description
23630 1 7/8 AIR DUCT 10SD 4663-4009
  • Priced per foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Closed Bend Radius
    2.000 in
  • Inside Diameter
    1.875 in
  • Weight
    0.31 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Construction
    Single ply of synthetic fabric with two built-in helical wires reinforcing a Neoprene tube, covered with a Neoprene impregnated fabric
  • Manufacturer Catalog Number
    4663-4009
  • Negative Pressure
    5 inHg
  • Product Type
    Flexible Ducting Hose
  • Temperature Range
    -30 to 250 °F
  • Working Pressure
    10 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)