Motion
1-1/8X50 4175EC COOL 125

GATES RUBBER CO
1-1/8X50 4175EC COOL 125

4175EC Industrial Hose - 1-1/8 in Inner Diameter, 125 psi Working Pressure, Coolant hose Type, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 50 ft Length
MI ITEM #00341304
MFR #1-1/8X50 4175EC COOL 125
Your Price$17.61/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1-1/8X50 4175EC COOL 125

4175EC Industrial Hose - 1-1/8 in Inner Diameter, 125 psi Working Pressure, Coolant hose Type, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 50 ft Length
MI ITEM #00341304
MFR #1-1/8X50 4175EC COOL 125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.61/ft(List $21.14)

Overview

Mfr description
1 1/8 4175EC COOLANT 125 4175-0859

Specifications

  • Hose Type
    Coolant hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Suction
    10 inHg
  • Working Pressure
    125 psi
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Engine coolant hose such as radiator and heater hoses or connectors. Also suitable for air and water.
  • Inner Tube Material
    EPDM (Type P)
  • Hose Covering Material
    EPDM (Type P)
  • Hose Reinforcement Type
    Four Layers of Synthetic High Tensile Textile
  • Operating Temperature Range
    -40 to 257 °F
  • Color
    Black
  • Minimum Bend Radius
    8.0 in
  • Length
    50 ft
  • Standards Met
    ARPM Class C, SAE 20R1 Class D2
  • Harmonization Code
    4009.31.0000
  • UPC_NO
    072053214192
  • Manufacturer Catalog
  • Hose Weight
    0.44 lbs per ft
  • Tube Material
    EPDM Rubber
  • Weight
    0.44 lbs
  • Cover Color
    Black
  • Maximum Temperature
    257 °F
  • Cover Material
    EPDM Rubber
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Textile
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought