Motion
3-1/2X50 4175EC COOL 18

GATES RUBBER CO
3-1/2X50 4175EC COOL 18

4175EC Industrial Hose - 3-1/2 in Inner Diameter, 18 psi Working Pressure, Coolant hose Type, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 50 ft Length
Mi Item #00341319
MFR #3-1/2X50 4175EC COOL 18
Price$36.02/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3-1/2X50 4175EC COOL 18

4175EC Industrial Hose - 3-1/2 in Inner Diameter, 18 psi Working Pressure, Coolant hose Type, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 50 ft Length
Mi Item #00341319
MFR #3-1/2X50 4175EC COOL 18

Mfr description
3 1/2 4175EC COOLANT 18 4175-0883
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.02/ft

Specifications

Dimensions

  • Hose Weight
    1.18 lbs per ft
  • Length
    50 ft
  • Minimum Bend Radius
    42.00 in
  • Nominal Hose Inner Diameter  
    3-1/2 in
  • Nominal Hose Outer Diameter  
    3.89 in
  • Segment Length Range
    Maximum of 50 ft
  • Weight
    1.16 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    EPDM Rubber
  • Description
    RECOMMENDED FOR: Engine coolant hose such as radiator and heater hoses or connectors. Also suitable for air and water.
  • Harmonization Code
    4009.31.0000
  • Hose Covering Material
    EPDM (Type P)
  • Hose Reinforcement Type
    Four Layers of Synthetic High Tensile Textile
  • Hose Type
    Coolant hose
  • Inner Tube Material
    EPDM (Type P)
  • Manufacturer Catalog
  • Manufacturer Upc Number
    072053214352
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    257 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 257 °F
  • Physical Resistance
    Heat, Oil, Ozone
  • Reinforcement Material
    Textile
  • Standards Met
    ARPM Class C, SAE 20R1 Class D2
  • Tube Color
    Black
  • Tube Material
    EPDM Rubber
  • Typical Applications
    Marine
  • UPC_NO
    072053214352
  • Working Pressure
    18 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)