Motion
1X50 4176HD COOL 175 THCK WALL

GATES RUBBER CO
1X50 4176HD COOL 175 THCK WALL

4176HD Industrial Hose - 1 in Inner Diameter, 12.1 Working Pressure, Coolant Hose Type, EPDM - Type P Tube Material, EPDM - Type P Cover Material, 50 ft Length
Mi Item #00341324
MFR #1X50 4176HD COOL 175 THCK WALL
Price$21.29/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1X50 4176HD COOL 175 THCK WALL

4176HD Industrial Hose - 1 in Inner Diameter, 12.1 Working Pressure, Coolant Hose Type, EPDM - Type P Tube Material, EPDM - Type P Cover Material, 50 ft Length
Mi Item #00341324
MFR #1X50 4176HD COOL 175 THCK WALL

Mfr description
1 4176HD COOLANT 175 THICK WALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.29/ft

Specifications

Dimensions

  • Hose Weight
    0.52 lbs per ft
  • Length
    50 ft
  • Minimum Bend Radius
    8.0 in
  • Nominal Hose Inner Diameter  
    1 in
  • Nominal Hose Outer Diameter  
    1.51 in
  • Weight
    0.52 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Engine coolant hose such as radiator and heater hoses or connectors. Also suitable for air and water.
  • Harmonization Code
    4009.31.0000
  • Hose Covering Material
    EPDM (Type P)
  • Hose Reinforcement Type
    Four Layers of Synthetic High Tensile Textile
  • Hose Type
    Coolant Hose
  • Inner Tube Material
    EPDM (Type P)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    257 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 257 °F
  • Reinforcement Material
    Multi-ply, synthetic textile
  • Standards Met
    ARPM Class C, SAE 20R1 Class D2
  • Suction
    10 inHg
  • Tube Color
    Black
  • Tube Material
    EPDM - Type P
  • UPC_NO
    072053214413
  • Working Pressure
    12.1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)