Motion
2-1/4X50 4176HD COOL 88 THICK

GATES RUBBER CO
2-1/4X50 4176HD COOL 88 THICK

4176HD Industrial Hose - 2-1/4 in Inner Diameter, 6.1 Working Pressure, Coolant Hose Type, EPDM - Type P Tube Material, EPDM - Type P Cover Material, 50 ft Length
MI ITEM #00341334
MFR #2-1/4X50 4176HD COOL 88 THICK
Your Price$37.72/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2-1/4X50 4176HD COOL 88 THICK

4176HD Industrial Hose - 2-1/4 in Inner Diameter, 6.1 Working Pressure, Coolant Hose Type, EPDM - Type P Tube Material, EPDM - Type P Cover Material, 50 ft Length
MI ITEM #00341334
MFR #2-1/4X50 4176HD COOL 88 THICK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37.72/ft(List $43.38)

Overview

Mfr description
2 1/4 4176HD COOLANT 88 THICK WALL

Specifications

  • Hose Type
    Coolant Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Suction
    1 inHg
  • Working Pressure
    6.1
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Engine coolant hose such as radiator and heater hoses or connectors. Also suitable for air and water.
  • Inner Tube Material
    EPDM (Type P)
  • Hose Covering Material
    EPDM (Type P)
  • Hose Reinforcement Type
    Four Layers of Synthetic High Tensile Textile
  • Operating Temperature Range
    -40 to 257 °F
  • Color
    Black
  • Minimum Bend Radius
    20.00 in
  • Length
    50 ft
  • Standards Met
    ARPM Class C, SAE 20R1 Class D2
  • Harmonization Code
    4009.31.0000
  • UPC_NO
    072053214505
  • Manufacturer Catalog
  • Hose Weight
    1.00 lbs per ft
  • Tube Material
    EPDM - Type P
  • Weight
    1.00 lbs
  • Cover Color
    Black
  • Maximum Temperature
    257 °F
  • Cover Material
    EPDM - Type P
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text