Motion
2-1/2X50 4176HD COOL 75 THICK

GATES RUBBER CO
2-1/2X50 4176HD COOL 75 THICK

4176HD Industrial Hose - 2-1/2 in Inner Diameter, 5.2 Working Pressure, Coolant Hose Type, EPDM - Type P Tube Material, EPDM - Type P Cover Material, 50 ft Length
Mi Item #00341336
MFR #2-1/2X50 4176HD COOL 75 THICK
Price$40.40/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2-1/2X50 4176HD COOL 75 THICK

4176HD Industrial Hose - 2-1/2 in Inner Diameter, 5.2 Working Pressure, Coolant Hose Type, EPDM - Type P Tube Material, EPDM - Type P Cover Material, 50 ft Length
Mi Item #00341336
MFR #2-1/2X50 4176HD COOL 75 THICK

Mfr description
2 1/2 4176HD COOLANT 75 THICK WALL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.40/ft

Specifications

Dimensions

  • Hose Weight
    1.09 lbs per ft
  • Length
    50 ft
  • Minimum Bend Radius
    25.00 in
  • Nominal Hose Inner Diameter  
    2-1/2 in
  • Nominal Hose Outer Diameter  
    3.01 in
  • Segment Length Range
    Maximum of 50 ft
  • Weight
    1.11 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Engine coolant hose such as radiator and heater hoses or connectors. Also suitable for air and water.
  • Harmonization Code
    4009.31.0000
  • Hose Covering Material
    EPDM (Type P)
  • Hose Reinforcement Type
    Four Layers of Synthetic High Tensile Textile
  • Hose Type
    Coolant Hose
  • Inner Tube Material
    EPDM (Type P)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    257 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 257 °F
  • Physical Resistance
    Oil
  • Reinforcement Material
    Multi-ply, synthetic textile
  • Standards Met
    ARPM Class C, SAE 20R1 Class D2
  • Tube Color
    Black
  • Tube Material
    EPDM - Type P
  • Typical Applications
    Marine
  • UPC_NO
    072053214529
  • Working Pressure
    5.2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)