Motion
5/16XRL PLANT XTRM 325 BRD BLK

GATES RUBBER CO
5/16XRL PLANT XTRM 325 BRD BLK

Plant Master™ Xtreme™ Industrial Hose - 5/16 in Inner Diameter, 325 psi Working Pressure, Air & Water Hose Type, Nitrile - Type C Tube Material, Chloroprene - Type A Cover Material, 625 ft Length
MI ITEM #00341439
MFR #5/16XRL PLANT XTRM 325 BRD BLK
Price$5.32/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5/16XRL PLANT XTRM 325 BRD BLK

Plant Master™ Xtreme™ Industrial Hose - 5/16 in Inner Diameter, 325 psi Working Pressure, Air & Water Hose Type, Nitrile - Type C Tube Material, Chloroprene - Type A Cover Material, 625 ft Length
MI ITEM #00341439
MFR #5/16XRL PLANT XTRM 325 BRD BLK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.32/ft

Specifications

Dimensions

  • Hose Weight
    0.15 lbs per ft
  • Length
    625 ft
  • Minimum Bend Radius
    3.0 in
  • Nominal Hose Inner Diameter  
    5/16 in
  • Nominal Hose Outer Diameter  
    0.62 in
  • Weight
    0.14 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Description
    RECOMMENDED FOR: Applications requiring a premium grade braided hose, with excellent flexibility and maximum resistance to air, water, petroleum oils, gasoline, kerosene and fuel oil (to +120°F) and lubricating oils (to +212°F).
  • Harmonization Code
    4009.31.0000
  • Hose Covering Material
    Neoprene (Type A)
  • Hose Reinforcement Type
    Braided High Tensile Synthetic Textile Cord
  • Hose Type
    Air & Water Hose
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 212 °F
  • Reinforcement Material
    Braided, synthetic textile
  • Standards Met
    ARPM Class A, ARPM Class B
  • Suction
    30 inHg
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    072053645422
  • Working Pressure
    325 psi

Overview

Mfr description
5/16 PLANT MASTER XTREME 325 BRAID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought