Motion
3/8XRL PLANT XTRM 325 BRD BLK

GATES RUBBER CO
3/8XRL PLANT XTRM 325 BRD BLK

Plant Master™ Xtreme™ Industrial Hose - 3/8 in Inner Diameter, 325 psi Working Pressure, Air & Water Hose Type, Nitrile - Type C Tube Material, Chloroprene - Type A Cover Material, 625 ft Length
Mi Item #00341441
MFR #3/8XRL PLANT XTRM 325 BRD BLK
Price$4.49/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/8XRL PLANT XTRM 325 BRD BLK

Plant Master™ Xtreme™ Industrial Hose - 3/8 in Inner Diameter, 325 psi Working Pressure, Air & Water Hose Type, Nitrile - Type C Tube Material, Chloroprene - Type A Cover Material, 625 ft Length
Mi Item #00341441
MFR #3/8XRL PLANT XTRM 325 BRD BLK

Mfr description
3/8 PLANT MASTER XTREME 325 BRAID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.49/ft

Specifications

Dimensions

  • Hose Weight
    0.15 lbs per ft
  • Length
    625 ft
  • Minimum Bend Radius
    3.0 in
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.69 in
  • Segment Length Range
    50 to 750 ft
  • Weight
    0.16 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Description
    RECOMMENDED FOR: Applications requiring a premium grade braided hose, with excellent flexibility and maximum resistance to air, water, petroleum oils, gasoline, kerosene and fuel oil (to +120°F) and lubricating oils (to +212°F).
  • Harmonization Code
    4009.31.0000
  • Hose Covering Material
    Neoprene (Type A)
  • Hose Reinforcement Type
    Braided High Tensile Synthetic Textile Cord
  • Hose Type
    Air & Water Hose
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 212 °F
  • Physical Resistance
    Weather
  • Reinforcement Material
    Braided, synthetic textile
  • Standards Met
    ARPM Class A, ARPM Class B
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • Typical Applications
    Industrial
  • UPC_NO
    072053645439
  • Working Pressure
    325 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)