Motion
T330AA100X50
Steam Hose - 1 in Inner Diameter, 250 psi Working Pressure, Steam Hose Type
MI ITEM #00341558
MFR #T330AA100X50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steam Hose - 1 in Inner Diameter, 250 psi Working Pressure, Steam Hose Type
MI ITEM #00341558
MFR #T330AA100X50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T-330-AA 1" STEAM HOSE

Specifications

  • Hose Type
    Steam Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    250 psi
  • ManufacturerName (description attribute)
    Kuriyama
  • Inner Tube Material
    EPDM
  • Hose Covering Material
    EPDM
  • Hose Reinforcement Type
    Braided High Tensile Steel Wire
  • Operating Temperature Range
    0 to 428 °F
  • Color
    Black
  • UPC_NO
    82235302640
  • Hose Weight
    0.63 lbs per ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text