Motion
1-1/2X50 PLANT STEAM 250 WRAP

GATES RUBBER CO
1-1/2X50 PLANT STEAM 250 WRAP

Plant Master® Steam Industrial Hose - 1-1/2 in Inner Diameter, 250 psi Working Pressure, Air & Multipurpose Type, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 50 ft Length
MI ITEM #00341565
MFR #1-1/2X50 PLANT STEAM 250 WRAP
Price$32.00/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1-1/2X50 PLANT STEAM 250 WRAP

Plant Master® Steam Industrial Hose - 1-1/2 in Inner Diameter, 250 psi Working Pressure, Air & Multipurpose Type, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 50 ft Length
MI ITEM #00341565
MFR #1-1/2X50 PLANT STEAM 250 WRAP

Mfr description
1 1/2 PLANT MASTER STEAM 250
  • Maximum pressure: 250 psi
  • Color: Black
  • Price is per foot
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.00/ft

Specifications

Dimensions

  • Hose Weight
    1.21 lbs per ft
  • Length
    50 ft
  • Minimum Bend Radius
    20.0 in
  • Nominal Hose Inner Diameter  
    1-1/2 in
  • Nominal Hose Outer Diameter  
    2.14 in
  • Segment Length Range
    Maximum of 50 ft
  • Weight
    1.22 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    EPDM Rubber
  • Description
    RECOMMENDED FOR: All types of steam – saturated and superheated – up to 250 PSI and +450°F (+232°C).
  • Harmonization Code
    4009.21.0000
  • Hose Covering Material
    EPDM (Type P2)
  • Hose Reinforcement Type
    Braided High Tensile Steel Wire
  • Hose Type
    Air & Multipurpose
  • Inner Tube Material
    EPDM (Type P2)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    450 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 450 °F
  • Physical Resistance
    Oil
  • Reinforcement Material
    Braided Steel Wire
  • Tube Color
    Black
  • Tube Material
    EPDM Rubber
  • Typical Applications
    Industrial
  • UPC_NO
    072053458503
  • Working Pressure
    250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)