Motion
3X100 BULK DRY CEMENT 75D

GATES RUBBER CO
3X100 BULK DRY CEMENT 75D

Bulk Master™ Dry Cement (20-75) D Industrial Hose - 3 in Inner Diameter, 75 psi Working Pressure, Material Handling Hose Type, Natural Rubber Tube Material, SBR Rubber Cover Material, 100 ft Length
Mi Item #00341664
MFR #3X100 BULK DRY CEMENT 75D
Price$25.52/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3X100 BULK DRY CEMENT 75D

Bulk Master™ Dry Cement (20-75) D Industrial Hose - 3 in Inner Diameter, 75 psi Working Pressure, Material Handling Hose Type, Natural Rubber Tube Material, SBR Rubber Cover Material, 100 ft Length
Mi Item #00341664
MFR #3X100 BULK DRY CEMENT 75D

Mfr description
3 BULK MASTER DRY CEMENT 75D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.52/ft

Specifications

Dimensions

  • Hose Weight
    1.28 lbs per ft
  • Length
    100 ft
  • Minimum Bend Radius
    36.0 in
  • Nominal Hose Inner Diameter  
    3 in
  • Nominal Hose Outer Diameter  
    3.47 in
  • Weight
    1.28 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    SBR Rubber
  • Description
    RECOMMENDED FOR: Pneumatic transfer of bulk cement and other dry bulk materials.
  • Harmonization Code
    4009.31.0000
  • Hose Covering Material
    SBR (Type D)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile Cord
  • Hose Type
    Material Handling Hose
  • Inner Tube Material
    Natural Rubber (Type D3)
  • Manufacturer Catalog
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 150 °F
  • Reinforcement Material
    Textile
  • Tube Color
    Black
  • Tube Material
    Natural Rubber
  • UPC_NO
    072053654417
  • Working Pressure
    75 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)