Motion
6X100 FOOD DRY GOODS 25D GRAY

GATES RUBBER CO
6X100 FOOD DRY GOODS 25D GRAY

Food Master™ Dry Goods (25-40) D Industrial Hose - 6 in Inner Diameter, 25 psi Working Pressure, Food & Beverage Hose Type, Natural Rubber Tube Material, Natural Rubber Cover Material, 100 ft Length
Mi Item #00341681
MFR #6X100 FOOD DRY GOODS 25D GRAY
Price$80.22/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6X100 FOOD DRY GOODS 25D GRAY

Food Master™ Dry Goods (25-40) D Industrial Hose - 6 in Inner Diameter, 25 psi Working Pressure, Food & Beverage Hose Type, Natural Rubber Tube Material, Natural Rubber Cover Material, 100 ft Length
Mi Item #00341681
MFR #6X100 FOOD DRY GOODS 25D GRAY

Mfr description
6 FOOD MASTER DRY GOODS 25D GRAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.22/ft

Specifications

Dimensions

  • Hose Weight
    3.04 lbs per ft
  • Length
    100 ft
  • Minimum Bend Radius
    72.0 in
  • Nominal Hose Inner Diameter  
    6 in
  • Nominal Hose Outer Diameter  
    6.56 in
  • Weight
    3.04 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Gray
  • Cover Color
    Gray
  • Cover Material
    Natural Rubber
  • Description
    RECOMMENDED FOR: Pneumatic transfer of flour and other dry foods requiring hose with a sanitary FDA tube.
  • Harmonization Code
    4009.31.0000
  • Hose Covering Material
    Natural Rubber (Type D3)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile with Steel Wire Helix
  • Hose Type
    Food & Beverage Hose
  • Inner Tube Material
    Natural Rubber (Type D3)
  • Manufacturer Catalog
  • Manufacturer Upc Number
    072053415353
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 150 °F
  • Reinforcement Material
    Textile with Static Filament
  • Standards Met
    FDA
  • Suction
    30 inHg
  • Tube Color
    White
  • Tube Material
    Natural Rubber
  • UPC_NO
    072053415353
  • Working Pressure
    25 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)