Motion
3X100 BULK+ 60SD

GATES RUBBER CO
3X100 BULK+ 60SD

Bulk Master™ Plus (35-60) SD Industrial Hose - 3 in Inner Diameter, 60 psi Working Pressure, Material Handling Hose Type, Natural Rubber Tube Material, SBR Rubber Cover Material, 100 ft Length
MI ITEM #00341690
MFR #3X100 BULK+ 60SD
Price$43.49/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3X100 BULK+ 60SD

Bulk Master™ Plus (35-60) SD Industrial Hose - 3 in Inner Diameter, 60 psi Working Pressure, Material Handling Hose Type, Natural Rubber Tube Material, SBR Rubber Cover Material, 100 ft Length
MI ITEM #00341690
MFR #3X100 BULK+ 60SD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$43.49/ft

Specifications

Dimensions

  • Hose Weight
    2.66 lbs per ft
  • Length
    100 ft
  • Minimum Bend Radius
    24.0 in
  • Nominal Hose Inner Diameter  
    3 in
  • Nominal Hose Outer Diameter  
    3.81 in
  • Weight
    2.53 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    SBR Rubber
  • Description
    RECOMMENDED FOR: Transfer of bulk materials via suction, gravity or pneumatic systems where abrasion resistance is the primary requirement. Examples: Dry cement, sand, gravel, feed, seed and slurries.
  • Harmonization Code
    4009.41.0000
  • Hose Covering Material
    SBR (Type D)
  • Hose Reinforcement Type
    Braided High Tensile Steel Wire
  • Hose Type
    Material Handling Hose
  • Inner Tube Material
    Natural Rubber (Type D3)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 150 °F
  • Reinforcement Material
    Textile with Steel Helical
  • Suction
    30 inHg
  • Tube Color
    Black
  • Tube Material
    Natural Rubber
  • UPC_NO
    072053216448
  • Working Pressure
    60 psi

Overview

Mfr description
3 BULK MASTER PLUS 60SD 4691-0325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text