Motion
6X50 BULK+ 40SD

GATES RUBBER CO
6X50 BULK+ 40SD

Bulk Master™ Plus (35-60) SD Industrial Hose - 6 in Inner Diameter, 40 psi Working Pressure, Material Handling Hose Type, Natural Rubber Tube Material, SBR Rubber Cover Material, 50 ft Length
Mi Item #00341696
MFR #6X50 BULK+ 40SD
Price$78.78/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6X50 BULK+ 40SD

Bulk Master™ Plus (35-60) SD Industrial Hose - 6 in Inner Diameter, 40 psi Working Pressure, Material Handling Hose Type, Natural Rubber Tube Material, SBR Rubber Cover Material, 50 ft Length
Mi Item #00341696
MFR #6X50 BULK+ 40SD

Mfr description
6 BULK MASTER PLUS 40SD 4691-0346
  • Tube: Type D3 (Natural Rubber) Black
  • Reinforcement: Synthetic, high tensile textile.
  • Cover: Type D (SBR). Black with gray stripe
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.78/ft

Specifications

Dimensions

  • Hose Weight
    4.65 lbs per ft
  • Length
    50 ft
  • Minimum Bend Radius
    48.0 in
  • Nominal Hose Inner Diameter  
    6 in
  • Nominal Hose Outer Diameter  
    6.76 in
  • Weight
    4.65 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    SBR Rubber
  • Description
    RECOMMENDED FOR: Transfer of bulk materials via suction, gravity or pneumatic systems where abrasion resistance is the primary requirement. Examples: Dry cement, sand, gravel, feed, seed and slurries.
  • Harmonization Code
    4009.41.0000
  • Hose Covering Material
    SBR (Type D)
  • Hose Reinforcement Type
    Synthetic, High tensile textile with steel wire helix
  • Hose Type
    Material Handling Hose
  • Inner Tube Material
    Natural Rubber (Type D3)
  • Manufacturer Catalog
  • Manufacturer Upc Number
    72053216486
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 150 °F
  • Reinforcement Material
    Textile with Steel Helical
  • Standards Met
    ARPM Class B
  • Suction
    30 inHg
  • Tube Color
    Black
  • Tube Material
    Natural Rubber
  • Typical Applications
    Industrial
  • UPC_NO
    072053216486
  • Working Pressure
    40 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)