Motion
6X50 FOOD DRY GOODS 50SD

GATES RUBBER CO
6X50 FOOD DRY GOODS 50SD

Food Master™ Dry Goods (50-150) SD Industrial Hose - 6 in Inner Diameter, 50 psi Working Pressure, Food & Beverage Hose Type, Natural Rubber Tube Material, EPDM Rubber Cover Material, 50 ft Length
Mi Item #00341709
MFR #6X50 FOOD DRY GOODS 50SD
Price$88.80/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6X50 FOOD DRY GOODS 50SD

Food Master™ Dry Goods (50-150) SD Industrial Hose - 6 in Inner Diameter, 50 psi Working Pressure, Food & Beverage Hose Type, Natural Rubber Tube Material, EPDM Rubber Cover Material, 50 ft Length
Mi Item #00341709
MFR #6X50 FOOD DRY GOODS 50SD

Mfr description
6 FOOD MASTER DRY GOODS 50SD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.80/ft

Specifications

Dimensions

  • Hose Weight
    5.74 lbs per ft
  • Length
    50 ft
  • Minimum Bend Radius
    36.0 in
  • Nominal Hose Inner Diameter  
    6 in
  • Nominal Hose Outer Diameter  
    6.91 in
  • Weight
    5.74 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Gray
  • Cover Color
    Gray
  • Cover Material
    EPDM Rubber
  • Description
    RECOMMENDED FOR: Transfer of bulk food products via suction, pneumatic or gravity systems where FDA sanitary tube is required. Examples: Flour, sugar, syrup and edible grains.
  • Harmonization Code
    4009.41.0000
  • Hose Covering Material
    Natural Rubber (Type D3)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile with Steel Wire Helix
  • Hose Type
    Food & Beverage Hose
  • Inner Tube Material
    Natural Rubber (Type D3)
  • Manufacturer Catalog
  • Manufacturer Upc Number
    072053216844
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 150 °F
  • Reinforcement Material
    Textile with Steel Helical
  • Standards Met
    FDA
  • Suction
    30 inHg
  • Tube Color
    White
  • Tube Material
    Natural Rubber
  • UPC_NO
    072053216844
  • Working Pressure
    50 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)