Motion
1-1/2X100 BULK 6SD

GATES RUBBER CO
1-1/2X100 BULK 6SD

Bulk Master™ (4-24) SD Industrial Hose - 1-1/2 in Inner Diameter, 6 psi Working Pressure, Material Handling Hose Type, Natural Rubber Tube Material, SBR Rubber Cover Material, 100 ft Length
Mi Item #00341821
MFR #1-1/2X100 BULK 6SD
Price$31.31/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1-1/2X100 BULK 6SD

Bulk Master™ (4-24) SD Industrial Hose - 1-1/2 in Inner Diameter, 6 psi Working Pressure, Material Handling Hose Type, Natural Rubber Tube Material, SBR Rubber Cover Material, 100 ft Length
Mi Item #00341821
MFR #1-1/2X100 BULK 6SD

Mfr description
1-1/2 BULK MASTER 6SD 4691-0410
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.31/ft

Specifications

Dimensions

  • Hose Weight
    0.57 lbs per ft
  • Length
    100 ft
  • Minimum Bend Radius
    6.0 in
  • Nominal Hose Inner Diameter  
    1-1/2 in
  • Nominal Hose Outer Diameter  
    1.89 in
  • Weight
    0.57 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    SBR Rubber
  • Description
    RECOMMENDED FOR: Light–duty vacuum service in industrial and maintenance applications conveying air, dust, fine particles, leaves, grass, etc.
  • Harmonization Code
    4009.41.0000
  • Hose Covering Material
    SBR (Type D)
  • Hose Reinforcement Type
    Braided High Tensile Steel Wire
  • Hose Type
    Material Handling Hose
  • Inner Tube Material
    Natural Rubber (Type D3)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 150 °F
  • Reinforcement Material
    Textile with Steel Helical
  • Suction
    20 inHg
  • Tube Color
    Black
  • Tube Material
    Natural Rubber
  • UPC_NO
    072053216691
  • Working Pressure
    6 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)