Motion
2X100 BULK 8SD

GATES RUBBER CO
2X100 BULK 8SD

Bulk Master™ (4-24) SD Industrial Hose - 2 in Inner Diameter, 8 psi Working Pressure, Material Handling Hose Type, Natural Rubber Tube Material, SBR Rubber Cover Material, 100 ft Length
MI ITEM #00341824
MFR #2X100 BULK 8SD
Price$27.65/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2X100 BULK 8SD

Bulk Master™ (4-24) SD Industrial Hose - 2 in Inner Diameter, 8 psi Working Pressure, Material Handling Hose Type, Natural Rubber Tube Material, SBR Rubber Cover Material, 100 ft Length
MI ITEM #00341824
MFR #2X100 BULK 8SD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$27.65/ft

Specifications

Dimensions

  • Hose Weight
    0.61 lbs per ft
  • Length
    100 ft
  • Minimum Bend Radius
    8.0 in
  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.39 in
  • Weight
    0.28 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    SBR Rubber
  • Description
    RECOMMENDED FOR: Light–duty vacuum service in industrial and maintenance applications conveying air, dust, fine particles, leaves, grass, etc.
  • Harmonization Code
    4009.41.0000
  • Hose Covering Material
    SBR (Type D)
  • Hose Reinforcement Type
    Braided High Tensile Steel Wire
  • Hose Type
    Material Handling Hose
  • Inner Tube Material
    Natural Rubber (Type D3)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 150 °F
  • Reinforcement Material
    Textile with Steel Helical
  • Suction
    20 inHg
  • Tube Color
    Black
  • Tube Material
    Natural Rubber
  • UPC_NO
    072053216707
  • Working Pressure
    8 psi

Overview

Mfr description
2 BULK MASTER 8SD 4691-0420

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought