Motion
AM10
Hose End - Iron Material
Mi Item #00342213
MFR #AM10
Price$43.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Iron Material
Mi Item #00342213
MFR #AM10

Mfr description
AM-10 UNIV QUICK ACTING CPLG
  • The use of a clip or wire-type retainer is necessary to ensure universal couplings will not become accidentally disconnected, guaranteeing the fittings are properly connected because the safety pin will not go through the holes in mating flanges until couplings are locked in place
  • Only one safety clip or wire type retainer is required for each universal coupling
  • Dixon recommends the use of a whip hose to provide protection against coupling breakage and related hazards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.63/each

Specifications

Dimensions

  • Weight
    1.17 lbs

Details

  • Material
    Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)