1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DIXON VALVE & COUPLING CO
AM0
CamLock Cap - 3 in, Iron
Mi Item #
00342217
MFR #
AM0
Price
$18.89
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Hose Ends
DIXON VALVE & COUPLING CO AM0
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIXON VALVE & COUPLING CO
AM0
CamLock Cap - 3 in, Iron
Mi Item #
00342217
MFR #
AM0
Mfr description
AM0 UNIV QUICK ACTING CPLG
The use of an Air King safety clip or wire-type retainer is necessary to ensure Air King universal couplings will not become accidentally disconnected
This guarantees the fittings are properly connected because the safety pin will not go through the holes in mating flanges until couplings are locked in place
Only one Air King safety clip or wire-type retainer is required for each Air King universal coupling
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$18
.89
/each
Add to Cart
Specifications
Dimensions
Overall Length
2-1/2 in
Weight
0.48 lbs
Details
Body Material
Iron
Maximum Operating Pressure
150 psi
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items