Motion
AMH
Pipe Fitting - Iron Material, 3/8 in Pipe Size
Mi Item #00342221
MFR #AMH
Price$17.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Iron Material, 3/8 in Pipe Size
Mi Item #00342221
MFR #AMH

Mfr description
AMH CPLG 3/8"HOSE END
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.66/each

Specifications

Dimensions

  • Length
    3-1/2 in
  • Weight
    0.43 lbs

Details

  • Fitting Type
    Coupling
  • Material
    Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)