Motion
AM1
Air King™ 2-Lug Hose End - Iron Material, 1/2 in Hose ID
Mi Item #00342225
MFR #AM1
Price$14.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air King™ 2-Lug Hose End - Iron Material, 1/2 in Hose ID
Mi Item #00342225
MFR #AM1

Mfr description
AM1 UNIV QUICK ACTING CPLG
  • Safety clip included
  • Supplied with rubber washer, part # AWR4
  • Air King meets pressure requirements as specified in A-A-59553 commercial item description superseding Mil Spec.WWC-633D.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.03/each

Specifications

Dimensions

  • Hose Inside Diameter
    1/2 in
  • Weight
    0.49 lbs

Details

  • Material
    Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)