Motion
AM11
Pipe Fitting - Iron Material, 1 in Pipe Size
Mi Item #00342237
MFR #AM11
Price$16.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Iron Material, 1 in Pipe Size
Mi Item #00342237
MFR #AM11

Mfr description
AM11 UNIV QUICK ACTING CPLG
  • The use of an Air King safety clip or wire-type retainer is necessary to ensure Air King universal couplings will not become accidentally disconnected
  • This guarantees the fittings are properly connected because the safety pin will not go through the holes in mating flanges until couplings are locked in place
  • Only one Air King safety clip or wire-type retainer is required for each Air King universal coupling
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.69/each

Specifications

Dimensions

  • Length
    3-25/32 in
  • Weight
    0.74 lbs

Details

  • Fitting Type
    Coupling
  • Material
    Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)