Motion
BR-A075
BR-A075 3/4 in. Size Brass Part A Male Adapter x Female NPT
MI ITEM #00342314
MFR #BR-A075
List Price$20.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BR-A075 3/4 in. Size Brass Part A Male Adapter x Female NPT
MI ITEM #00342314
MFR #BR-A075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.39/each for your price

Overview

Mfr description
BR-A075 BRZ CAMLOCK HOSE FTG

Specifications

  • Manufacturer Upc Number
    822353034231
  • Product Types
    Brass Part A Male Adapter x Female NPT
  • Size
    3/4
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353034231
  • Working Pressure
    250 psi
  • Material
    Brass
  • Maximum Operating Pressure
    250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text