Motion
BR-A100
Elbow & Straight Adapters - 1 in Coupling Size, Brass Body, Part A, Adapter x Female Thread NPT
MI ITEM #00342324
MFR #BR-A100
Your Price$22.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 1 in Coupling Size, Brass Body, Part A, Adapter x Female Thread NPT
MI ITEM #00342324
MFR #BR-A100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.03/each(List $25.34)

Overview

Mfr description
BR-A100 BRZ CAMLOCK HOSE FTG

Specifications

  • Body Material
    Brass
  • Coupling Connection Type
    Adapter x Female Thread NPT
  • Coupling Size
    1 in
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353034248
  • Product Types
    Brass Part A Male Adapter x Female NPT
  • Size
    1
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353034248
  • Working Pressure
    250 psi
  • Material
    Brass
  • Maximum Operating Pressure
    250 psi
  • Part Type
    Part A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text