Motion
BR-A250
BR-A250 2 1/2 in. Size Brass Part A Male Adapter x Female NPT
MI ITEM #00342366
MFR #BR-A250
Your Price$76.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BR-A250 2 1/2 in. Size Brass Part A Male Adapter x Female NPT
MI ITEM #00342366
MFR #BR-A250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$76.65/each(List $88.15)

Overview

Mfr description
BR-A250 BRZ CAMLOK COUPLER

Specifications

  • Manufacturer Upc Number
    822353034286
  • Product Types
    Brass Part A Male Adapter x Female NPT
  • Size
    2 1/2
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353034286
  • Working Pressure
    150 psi
  • Material
    Brass
  • Maximum Operating Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text