Motion
400-A-BR
Cam & Groove Coupler - 4 in Male Adapter x 4 in Female NPT, Straight
MI ITEM #00342385
MFR #400-A-BR
Your Price$165.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 4 in Male Adapter x 4 in Female NPT, Straight
MI ITEM #00342385
MFR #400-A-BR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$165.23/each(List $287.49)

Overview

Mfr description
400A-BR PART A BRASS CPLG
  • Dixon, Boss-Lock and EZ Boss-Lock cam and groove couplers and adapters are produced to interchange with all product produced to Commercial Item Description A-A-59326B
  • Precision machined to rigid tolerances
  • Durable stainless steel cam arm pins will not rust or bind, for greater strength and safety
  • Recess holds gasket firmly in place to ensure proper placement
  • Long shank design allows proper banding, thus eliminating the major cause of hose damage
  • Boss-Lock cam and groove provides a unique patented safety feature
  • Cast-in lugs allow safety clips to be attached once the lugs are passed through slots in the special cam lever arms
  • Clips prevent the coupler from being unlocked until they are removed, providing a positive locking action
  • Warning! Under no circumstances should cam and groove couplings be used for compressed air or steam service!

Specifications

  • Body Material
    Brass
  • Coupling Connection Type
    Adapter x Female Thread NPT
  • Fitting Shape
    Straight
  • Coupling Gender
    Male
  • Coupling Size
    4 in
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • End 1 Type
    Male Adapter
  • Hex Size
    5 in
  • End 1 Size
    4 in
  • End 2 Type
    Female NPT
  • End 2 Size
    4 in
  • Weight
    6.26 lbs
  • Seal Material
    No Seal
  • Overall Length
    3-1/8 in
  • Overall Diameter
    4-45/64 in
  • Fitting Connection Family
    Groove to NPT
  • Fitting Connection Type
    (4" Female NPT, 4")
  • Maximum Operating Pressure
    100 psi
  • Coupler Type
    Type A Male Adapter x Female Thread
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text