Motion
AL-A100
Elbow & Straight Adapters - 1 in Coupling Size, Aluminum Body, Part A, Adapter x Female Thread NPT
MI ITEM #00342566
MFR #AL-A100
Price$9.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 1 in Coupling Size, Aluminum Body, Part A, Adapter x Female Thread NPT
MI ITEM #00342566
MFR #AL-A100

Mfr description
AL-A100 ALUM.CAMLOCK HOSE FTG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.09/each

Specifications

Dimensions

  • Coupling Size
    1 in
  • Size
    1

Details

  • Body Material
    Aluminum
  • Coupling Connection Type
    Adapter x Female Thread NPT
  • Manufacturer Upc Number
    822353032695
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Aluminum
  • Maximum Operating Pressure
    250 psi
  • Part Type
    Part A
  • Product Types
    Aluminum Part A Male Adapter x Female NPT
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353032695
  • Working Pressure
    250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)