Motion
AL-A125
Elbow & Straight Adapters - 1-1/4 in Coupling Size, Aluminum Body, Part A, Adapter x Female Thread NPT
MI ITEM #00342576
MFR #AL-A125
List Price$14.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 1-1/4 in Coupling Size, Aluminum Body, Part A, Adapter x Female Thread NPT
MI ITEM #00342576
MFR #AL-A125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.75/each for your price

Overview

Mfr description
AL-A125 ALUM. CAMLOCK HOSE FTG

Specifications

  • Body Material
    Aluminum
  • Coupling Connection Type
    Adapter x Female Thread NPT
  • Coupling Size
    1-1/4 in
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353032701
  • Product Types
    Aluminum Part A Male Adapter x Female NPT
  • Size
    1 1/4
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353032701
  • Working Pressure
    250 psi
  • Material
    Aluminum
  • Maximum Operating Pressure
    250 psi
  • Part Type
    Part A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text