Motion
AL-A150
Elbow & Straight Adapters - 1-1/2 in Coupling Size, Aluminum Body, Part A, Adapter x Female Thread NPT
MI ITEM #00342587
MFR #AL-A150
Price$13.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 1-1/2 in Coupling Size, Aluminum Body, Part A, Adapter x Female Thread NPT
MI ITEM #00342587
MFR #AL-A150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.21/each

Specifications

Dimensions

  • Coupling Size
    1-1/2 in
  • Size
    1 1/2

Details

  • Body Material
    Aluminum
  • Coupling Connection Type
    Adapter x Female Thread NPT
  • Manufacturer Upc Number
    822353032718
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Aluminum
  • Maximum Operating Pressure
    250 psi
  • Part Type
    Part A
  • Product Types
    Aluminum Part A Male Adapter x Female NPT
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353032718
  • Working Pressure
    250 psi

Overview

Mfr description
AL-A150 ALUM. CAMLOCK HOSE FTG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text