Motion
AL-A250
AL-A250 2 1/2 in. Size Aluminum Part A Male Adapter x Female NPT
Mi Item #00342611
MFR #AL-A250
Price$25.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AL-A250 2 1/2 in. Size Aluminum Part A Male Adapter x Female NPT
Mi Item #00342611
MFR #AL-A250

Mfr description
AL-A250 ALUM CAMLOCK FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.21/each

Specifications

Dimensions

  • Size
    2 1/2

Details

  • Manufacturer Upc Number
    822353032732
  • Material
    Aluminum
  • Maximum Operating Pressure
    150 psi
  • Product Types
    Aluminum Part A Male Adapter x Female NPT
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353032732
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)