Motion
AL-A300
AL-A300 3 in. Size Aluminum Part A Male Adapter x Female NPT
Mi Item #00342622
MFR #AL-A300
Price$24.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AL-A300 3 in. Size Aluminum Part A Male Adapter x Female NPT
Mi Item #00342622
MFR #AL-A300

Mfr description
AL-A-300 ALUM. CAMLOCK HOSE FTG
  • All sizes except 1/2", 5" and 8" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.51/each

Specifications

Dimensions

  • Size
    3 in

Details

  • Application
    Agriculture, Chemicals, Petroleum, Construction, Material Handling, Irrigation, Fracking
  • Gasket Material
    Buna-N
  • Handle Material
    Forged Brass
  • Product Types
    Aluminum Part A Male Adapter x Female NPT
  • Ring Material
    Zinc-Plated Carbon Steel
  • UPC_NO
    822353032749
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)