Specifications
Dimensions
- Size4 in
Details
- ApplicationAgriculture, Chemicals, Petroleum, Construction, Material Handling, Irrigation, Fracking
- Gasket MaterialBuna-N
- Handle MaterialForged Brass
- Product TypesAluminum Part A Male Adapter x Female NPT
- Ring MaterialZinc-Plated Carbon Steel
- UPC_NO822353032756
- Working Pressure150 psi
Overview
Mfr description
AL-A-400 ALUM. CAMLOCK HOSE FTG
- All sizes except 1/2", 5" and 8" comply with Mil-Spec A-A-59326 for interchangeability
- 5" Size complies with ASTM specs for interchangeability
- 1/2" x 1/2" are not specified under Mil Specs
- All 8" and 10" female couplers supplied with 4 locking handles, safety clips, pull rings and chains
- Aluminum alloy is specially designed for high tensile strength, lightness and rigidity
- Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2"
- Hose shanks specially designed for easy assembly with Tigerflex type hoses
- Aluminum couplings supplied with brass handles which results in less wear on connecting parts